Two-Door Heavy Duty Storage Locker, 24 in W x 24 in D x 74 in H, 4 in Base, Adjustable Shelves, Red
Mfr # DLCU-2424-2-AS-B
Zoro # G722715371
product price:Â $1,121.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-AS-B
Zoro #
G722715371
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Details
Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Locker Handle Type
Pull Handle
Locker Material
Welded Steel
Includes
Adjustable Shelves
Number of Shelves
2
Finish
Powder Coat
Color
Red
Number of Doors
2
Item
Storage Locker
Locker Configuration
Two Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.