Two-Door Heavy Duty Storage Locker, 24inW x 24inD x 74inH, 4inBase, Adjustable Shelves, Light Blue

  • Mfr # DLCU-2424-2-AS-B

  • Zoro # G522715441


product price:  $1,121.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Handle Type
Pull Handle
Number of Shelves
2
Finish
POWDER COAT
Locker Door Type
Solid
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-2-AS-B
Zoro #
G522715441
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
24 in
Overall Depth
24 in

Details

Locker Handle Type
Pull Handle
Number of Shelves
2
Finish
POWDER COAT
Locker Door Type
Solid
Item
STORAGE LOCKER
Color
Light Blue
Number of Doors
2
Locker Material
All Welded Steel
Capacity per Shelf
1,000 LBS PER SHELF
Assembled/Unassembled
Assembled
Includes
Adjustable Shelves
Locker Lock Type
Padlock Loop

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.