
Two Section Book Shelf Cabinet, 36 in W x 75 in H x 19 in D, Black
Mfr # BSC-3675
Zoro # G222736586
product price: $1,104.99
/eaKey Features
Overall Width
36 in
Overall Height
75 in
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSC-3675
Zoro #
G222736586
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
19 in
Details
Color
Black
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Number of Shelves
4
Door Locking Points
Latch
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Item
Cabinet
Door Type
Solid
Number of Doors
2
Description
All welded steel, heavy duty Bookshelf Cabinet. 36in Wide x 75in High x 19in Deep.Top section equipped with 2 fixed shelves, 12in Deep, for storage of books and catalogs. Cabinet below is 48in tall and has 3 fixed shelves, 19in Deep with a clearance of 10in. Furnished with keyed handle. 48in High from floor to top of storage cabinet. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.