Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Section Book Shelf Cabinet, 36 in W x 75 in H x 19 in D, Gray

  • Mfr # BSC-3675

  • Zoro # G422717606


product price: $1,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
1,500 lbs
Overall Height
75 in
Cabinet Finish
Powder Coat
Color
Gray
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSC-3675
Zoro #
G422717606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
19 in

Details

Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Color
Gray
Door Type
SOLID
Number of Shelves
4
Cabinet Material
All welded steel

Description

All welded steel, heavy duty Bookshelf Cabinet. 36in Wide x 75in High x 19in Deep.Top section equipped with 2 fixed shelves, 12in Deep, for storage of books and catalogs. Cabinet below is 48in tall and has 3 fixed shelves, 19in Deep with a clearance of 10in. Furnished with keyed handle. 48in High from floor to top of storage cabinet. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.