
Two Section Book Shelf Cabinet, 36 in W x 75 in H x 19 in D, Red
Mfr # BSC-3675
Zoro # G122717524
product price: $1,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Overall Height
75 in
Number of Doors
2
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSC-3675
Zoro #
G122717524
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
75 in
Overall Width
36 in
Overall Depth
19 in
Details
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Number of Doors
2
Color
Red
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Locking Points
Latch
Item
Cabinet
Number of Shelves
4
Door Type
Solid
Description
All welded steel, heavy duty Bookshelf Cabinet. 36in Wide x 75in High x 19in Deep.Top section equipped with 2 fixed shelves, 12in Deep, for storage of books and catalogs. Cabinet below is 48in tall and has 3 fixed shelves, 19in Deep with a clearance of 10in. Furnished with keyed handle. 48in High from floor to top of storage cabinet. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.