Zoro Homepage

Two Shelf Mobile Table, 48 in W x 24 in D x 30 in H, Light Blue

  • Mfr # MT-2448-2S

  • Zoro # G722719294


product price: $459.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Depth
24 in
Assembled/Unassembled
Assembled
Color
Light Blue
Overall Height
30 in
Capacity per Shelf
1,000 lbs evenly distributed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-2448-2S
Zoro #
G722719294
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Overall Height
30 in
Overall Width
48 in

Details

Assembled/Unassembled
Assembled
Color
Light Blue
Capacity per Shelf
1,000 lbs evenly distributed
Material
Steel
Item
Work table
Caster Type
4 Swivel
Caster Material
Semi-Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 48in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.