
Two Shelf Mobile Table, Phenolic Casters, 48 in W x 24 in D x 30 in H, Gray
Mfr # MT-2448-2P
Zoro # G222717417
product price: $405.99
/eaKey Features
Depth
24 in
Finish
Powder coat
Overall Height
30 in
Overall Width
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-2448-2P
Zoro #
G222717417
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Height
30 in
Overall Width
48 in
Details
Item
Work table
Finish
Powder coat
Material
Steel
Load Capacity
1,000 lbs evenly distributed
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 48in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 1-1/4in Polyurethane casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.