
Two Shelf Utility Table, 20 in W x 28 in D x 34 in H, Black
Mfr # TU-2028-2-C5
Zoro # G622736797
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
500 lbs
Depth
20 in
Overall Width
28 in
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2028-2-C5
Zoro #
G622736797
UPC #
-
Country of Origin
United States
Dimensions
Depth
20 in
Overall Width
28 in
Overall Height
34 in
Details
Load Capacity
500 lbs
Item
Table & Cart
Finish
Powder coat
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Color
Black
Caster Material
5" rubber
Material
Steel
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 28in W x 20in D x 34in H.Capacity 300 lbs. Powder Coat finish. Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.