
Two Shelf Utility Table, 20 in W x 28 in D x 34 in H, Light Blue
Mfr # TU-2028-2-C5
Zoro # G522717292
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Color
Light Blue
Load Capacity
500 lbs
Caster Material
5" rubber
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2028-2-C5
Zoro #
G522717292
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Width
28 in
Depth
20 in
Details
Color
Light Blue
Load Capacity
500 lbs
Caster Material
5" rubber
Includes
Sides and backstops
Finish
Powder coat
Material
Steel
Caster Type
4 Swivel
Item
Table & Cart
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 28in W x 20in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.