Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Shelf Utility Table, 23 in W x 24 in D x 34 in H, Putty

  • Mfr # TU-2324-2-C5

  • Zoro # G522720698


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lbs
Caster Material
5" rubber
Height
34 in
Finish
Powder coat
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2324-2-C5
Zoro #
G522720698
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
24 in
Depth
23 in

Details

Load Capacity
500 lbs
Caster Material
5" rubber
Finish
Powder coat
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Color
Putty
Material
Steel
Caster Type
4 Swivel
Item
Table & Cart

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 24in W x 23in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.