
Two Shelf Utility Table with 1 Drawer, 20 in W x 28 in D x 31 in H, Light Blue
Mfr # TU-2028-2-1D
Zoro # G422719327
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Drawer Load Rating
100 lbs
Height
31 in
Includes
Sides and backstops
Load Capacity
750 lbs
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2028-2-1D
Zoro #
G422719327
UPC #
-
Country of Origin
United States
Dimensions
Height
31 in
Drawer Height
5
Drawer Width
13.75 in
Depth
20 in
Drawer Depth
16.25 in
Width
28 in
Details
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Load Capacity
750 lbs
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
1
Color
Light Blue
Item
Table & Cart
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 28in W x 20in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.