Two Shelf Utility Table with 1 Drawer, 24 in W x 31 in H x 36 in D, Light Blue

  • Mfr # TU-2436-2-1D

  • Zoro # G722718150


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Height
31 in
Depth
36 in
Drawer Depth
16.25 in
Drawer Height
5
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-1D
Zoro #
G722718150
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Depth
36 in
Drawer Depth
16.25 in
Drawer Height
5
Width
24 in
Drawer Width
13.75 in

Details

Drawer Load Rating
100 lbs
Item
Table & Cart
Load Capacity
750 lbs
Material
Steel
Color
Light Blue
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Number of Drawers
1
Finish
Powder coat

Description

All welded steel, Heavy Duty Utility Table with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.