Two Shelf Utility Table with 2 Drawers, 24 in W x 31 in H x 36 in D, Black

  • Mfr # TU-2436-2-2D-C3

  • Zoro # G422737611


product price: $445.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Depth
36 in
Overall Height
34 in
Caster Material
3" rubber
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-2D-C3
Zoro #
G422737611
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Depth
36 in
Overall Height
34 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5

Details

Item
Table & Cart
Caster Material
3" rubber
Assembled/Unassembled
Assembled
Material
Steel
Caster Type
4 Swivel
Load Capacity
300 lbs
Finish
Powder coat
Number of Drawers
2
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Color
Black

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.