
Two Shelf Utility Table with 3 Drawers, 23 in W x 24 in D x 31 in H, Black
Mfr # TU-2324-2-3D
Zoro # G322737568
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Height
31 in
Color
Black
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-3D
Zoro #
G322737568
UPC #
-
Country of Origin
United States
Dimensions
Height
31 in
Drawer Width
13.75 in
Width
24 in
Drawer Depth
16.25 in
Depth
23 in
Drawer Height
5
Details
Color
Black
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Item
Table & Cart
Assembled/Unassembled
Assembled
Number of Drawers
3
Load Capacity
750 lbs
Material
Steel
Finish
Powder coat
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 3 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads.24in W x 23in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.