Two Shelf Utility Table with 3 Drawers, 23 in W x 24 in D x 34 in H, Black

  • Mfr # TU-2324-2-3D-C5

  • Zoro # G522736507


product price:  $472.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Caster Material
5" rubber
Drawer Depth
16.25 in
Finish
Powder coat
Material
Steel
Caster Type
4 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2324-2-3D-C5
Zoro #
G522736507
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Depth
23 in
Drawer Height
5
Overall Height
34 in
Overall Width
24 in
Drawer Width
13.75 in

Details

Caster Material
5" rubber
Finish
Powder coat
Item
Table & Cart
Material
Steel
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Load Capacity
500 lbs
Includes
Sides and backstops
Number of Drawers
3
Color
Black

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.