Two Shelf Utility Table with 3 Drawers, 23 in W x 24 in D x 34 in H, Red

  • Mfr # TU-2324-2-3D-C5

  • Zoro # G922716369


product price: $472.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lbs
Width
24 in
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Caster Material
5" rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2324-2-3D-C5
Zoro #
G922716369
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Height
34 in
Depth
23 in

Details

Load Capacity
500 lbs
Drawer Load Rating
100 lbs
Caster Material
5" rubber
Item
Table & Cart
Color
Red
Finish
Powder coat
Material
Steel
Caster Type
4 Swivel
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Number of Drawers
3

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.