
Two Shelf Utility Table with Three Drawers, 24 in W x 31 in H x 36 in D, Gray
Mfr # TU-2436-2-C3
Zoro # G222715956
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Finish
Powder coat
Color
Gray
Depth
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-2-C3
Zoro #
G222715956
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
36 in
Height
34 in
Details
Item
Table & Cart
Finish
Powder coat
Color
Gray
Material
Steel
Load Capacity
300 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 36in W x 24in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.