
Utility Table, 19 in W x 25 in D x 31 in H, 2-Shelf with 3 Drawers, Black
Mfr # TU-1925-2-3D-C3
Zoro # G722737069
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Number of Drawers
3
Drawer Height
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1925-2-3D-C3
Zoro #
G722737069
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Width
13.75 in
Overall Height
34 in
Drawer Depth
16.25 in
Overall Width
25 in
Depth
19 in
Details
Item
Table & Cart
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Number of Drawers
3
Material
Steel
Includes
Sides and backstops
Load Capacity
300 lbs
Drawer Load Rating
100 lbs
Caster Material
3" rubber
Color
Black
Finish
Powder coat
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.