
Utility Table, 19 in W x 25 in D x 31 in H, 2-Shelf with 3 Drawers, Light Blue
Mfr # TU-1925-2-3D-C3
Zoro # G422718238
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
300 lbs
Finish
Powder coat
Drawer Load Rating
100 lbs
Material
Steel
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1925-2-3D-C3
Zoro #
G422718238
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Drawer Height
5
Width
25 in
Drawer Depth
16.25 in
Depth
19 in
Drawer Width
13.75 in
Details
Item
Table & Cart
Load Capacity
300 lbs
Finish
Powder coat
Drawer Load Rating
100 lbs
Material
Steel
Color
Light Blue
Caster Material
3" rubber
Number of Drawers
3
Caster Type
4 Swivel
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.