Zoro Homepage

Utility Table, 2 Drawer, 19 in W x 25 in D x 34 in H, Red

  • Mfr # TU-1925-2-2D-C3

  • Zoro # G322715986


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Includes
Sides and backstops
Color
Red
Material
Steel
Height
34 in
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1925-2-2D-C3
Zoro #
G322715986
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Drawer Width
13.75 in
Drawer Height
5
Depth
19 in
Width
25 in
Drawer Depth
16.25 in

Details

Includes
Sides and backstops
Color
Red
Material
Steel
Number of Drawers
2
Load Capacity
300 lbs
Item
Table & Cart
Finish
Powder coat
Caster Material
3" rubber
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.