Utility Table, 2 Shelves, 13 in W x 23 in D x 34 in H, Gray

  • Mfr # TU-1323-2-C3

  • Zoro # G422719211


product price: $187.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Width
23 in
Color
Gray
Height
34 in
Load Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1323-2-C3
Zoro #
G422719211
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in
Height
34 in
Depth
13 in

Details

Finish
Powder coat
Item
Table & Cart
Color
Gray
Load Capacity
300 lbs
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 23in W x 13in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.