Shop PUCEL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Table, 2 Shelves, 13 in W x 23 in D x 34 in H, Light Blue
- Mfr # TU-1323-2-C3
- Zoro # G222720134
product price:Â
$
228.99
/ea
Key Features
Width
13 in
Depth
13 in
Load Capacity
300 lbs
Top Thickness
14
Method of Construction
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU-1323-2-C3
- Zoro #
- G222720134
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 300 lbs
- Method of Construction
- All Welded Steel
- Item
- Table & Cart
- Assembled/Unassembled
- Assembled
- Material
- Steel
- Finish
- Powder coat
- Includes
- Sides and backstops
- Caster Type
- 4 Swivel
- Caster Material
- 3" rubber
- Color
- Light Blue
- Cart Shelf Style
- Tray
- Number of Shelves
- 2
Dimensions
- Width
- 13 in
- Depth
- 13 in
- Height
- 34 in
- Top Thickness
- 14
- Shelf Length
- 23
- Caster Dia.
- 3"
- Shelf Width
- 13
- Top Shelf Height
- 30"
- Length
- 23
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 23in W x 13in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.