Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Table, 20 in W x 28 in D x 34 in H, Red

  • Mfr # TU-2028-3-C5

  • Zoro # G422718504


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Load Capacity
500 lbs
Material
Steel
Height
34 in
Caster Material
5" rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2028-3-C5
Zoro #
G422718504
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
34 in
Depth
20 in

Details

Load Capacity
500 lbs
Material
Steel
Item
Table & Cart
Caster Material
5" rubber
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Color
Red
Finish
Powder coat
Caster Type
4 Swivel

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 28in W x 20in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.