Utility Table, 20 in W x 28 in D x 34 in H, Two Shelves with 1 Drawer, Gray

  • Mfr # TU-2028-2-1D-C3

  • Zoro # G822716926


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder coat
Material
Steel
Height
34 in
Width
28 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2028-2-1D-C3
Zoro #
G822716926
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
28 in
Depth
20 in

Details

Finish
Powder coat
Item
Table & Cart
Material
Steel
Load Capacity
300 lbs
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.