
Utility Table, 20 in W x 28 in D x 34 in H, Two Shelves with 1 Drawer, Putty
Mfr # TU-2028-2-1D-C3
Zoro # G022720334
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
300 lbs
Width
28 in
Finish
Powder coat
Caster Material
3" rubber
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2028-2-1D-C3
Zoro #
G022720334
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Drawer Width
13.75 in
Height
34 in
Drawer Depth
16.25 in
Drawer Height
5
Depth
20 in
Details
Load Capacity
300 lbs
Finish
Powder coat
Caster Material
3" rubber
Includes
Sides and backstops
Number of Drawers
1
Caster Type
4 Swivel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Item
Table & Cart
Color
Putty
Material
Steel
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.