
Utility Table, 23 in W x 31 in H x 24 in D, Two Shelves with 1 Drawer, 3 in Casters Black
Mfr # TU-2324-2-1D-C3
Zoro # G622737534
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
300 lbs
Color
Black
Caster Type
4 Swivel
Caster Material
3" rubber
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-1D-C3
Zoro #
G622737534
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Overall Width
24 in
Overall Height
34 in
Caster Dia.
3"
Details
Load Capacity
300 lbs
Color
Black
Caster Type
4 Swivel
Caster Material
3" rubber
Item
Two Shelf Utility Table, 1 Drawer, 3" Casters
Finish
Powder coat
Material
Steel
Number of Shelves
2
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.