
Utility Table, 23 in W x 31 in H x 24 in D, Two Shelves with 1 Drawer, 3 in Casters Gray
Mfr # TU-2324-2-1D-C3
Zoro # G222720349
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Width
23
Color
Gray
Depth
23 in
Load Capacity
300 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2324-2-1D-C3
Zoro #
G222720349
UPC #
-
Country of Origin
United States
Dimensions
Width
23
Depth
23 in
Height
34 in
Top Thickness
14
Top Shelf Height
30"
Shelf Width
23
Length
24
Caster Dia.
3"
Shelf Length
24
Details
Item
Table & Cart
Color
Gray
Load Capacity
300 lbs
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Cart Shelf Style
Tray
Number of Shelves
2
Caster Material
3" rubber
Includes
Sides and backstops
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.