Utility Table, 23 in W x 31 in H x 24 in D, Two Shelves with 1 Drawer, 5 in Casters, Black

  • Mfr # TU-2324-2-1D-C5

  • Zoro # G122737645


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Caster Material
5" rubber
Caster Type
4 Swivel
Finish
Powder coat
Material
Steel
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2324-2-1D-C5
Zoro #
G122737645
UPC #
-
Country of Origin
United States

Dimensions

Depth
23 in
Overall Width
24 in
Overall Height
34 in
Caster Dia.
5"

Details

Caster Material
5" rubber
Caster Type
4 Swivel
Finish
Powder coat
Material
Steel
Load Capacity
500 lbs
Color
Black
Item
Two Shelf Utility Table, 1 Drawer, 5" Casters
Number of Shelves
2

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.