
Utility Table, 24 in W x 24 in D x 34 in H, Light Blue
Mfr # TU-2324-3-1D-C3
Zoro # G922718622
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Drawer Load Rating
100 lbs
Number of Drawers
1
Drawer Height
5
Load Capacity
300 lbs
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-3-1D-C3
Zoro #
G922718622
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Depth
23 in
Drawer Depth
16.25 in
Width
24 in
Drawer Width
13.75 in
Height
34 in
Details
Drawer Load Rating
100 lbs
Item
Table & Cart
Number of Drawers
1
Load Capacity
300 lbs
Color
Light Blue
Material
Steel
Finish
Powder coat
Caster Type
4 Swivel
Caster Material
3" rubber
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.