Utility Table, 24 in W x 36 in D x 31 in H, Two Shelves with Two Drawers, Light Blue

  • Mfr # TU-2436-2-2D

  • Zoro # G122718309


product price: $412.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Depth
36 in
Color
Light Blue
Number of Drawers
2
Includes
Sides and backstops
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-2D
Zoro #
G122718309
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Drawer Height
5
Drawer Width
13.75 in
Width
24 in
Drawer Depth
16.25 in
Height
31 in

Details

Item
Table & Cart
Color
Light Blue
Number of Drawers
2
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Load Capacity
750 lbs
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Utility Table with 2 Shelves & 2 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.