Utility Table, 28 in W x 20 in D x 31 in H, Two Shelf, 3 Drawers, Black

  • Mfr # TU-2028-2-3D-C3

  • Zoro # G922737579


product price: $461.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Color
Black
Drawer Height
5
Load Capacity
300 lbs
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2028-2-3D-C3
Zoro #
G922737579
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in
Depth
20 in
Overall Height
34 in
Overall Width
28 in

Details

Assembled/Unassembled
Assembled
Color
Black
Item
Table & Cart
Load Capacity
300 lbs
Caster Type
4 Swivel
Material
Steel
Number of Drawers
3
Finish
Powder coat
Includes
Sides and backstops
Drawer Load Rating
100 lbs
Caster Material
3" rubber

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.