
Utility Table, 28 in W x 20 in D x 31 in H, Two Shelf, 3 Drawers, Gray
Mfr # TU-2028-2-3D-C3
Zoro # G922717120
product price: $461.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Depth
20 in
Load Capacity
300 lbs
Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2028-2-3D-C3
Zoro #
G922717120
UPC #
-
Country of Origin
United States
Dimensions
Depth
20 in
Height
34 in
Width
28 in
Details
Finish
Powder coat
Item
Table & Cart
Load Capacity
300 lbs
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.