
Utility Table, 3 Shelves 13 in W x 23 in D x 31 in H, Gray
Mfr # TU-1323-3
Zoro # G822719132
product price: $190.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Depth
13 in
Height
31 in
Load Capacity
750 lbs
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1323-3
Zoro #
G822719132
UPC #
-
Country of Origin
United States
Dimensions
Depth
13 in
Height
31 in
Width
23 in
Details
Load Capacity
750 lbs
Item
Table & Cart
Finish
Powder coat
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Table with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 23in W x 13in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.