
Utility Table, Three Shelf with 1 Drawer, 19 in W x 25 in D x 31 in H, Black
Mfr # TU-1925-3-1D
Zoro # G322736769
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Includes
Sides and backstops
Drawer Height
5
Number of Drawers
1
Width
25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-1925-3-1D
Zoro #
G322736769
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Width
25 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Height
31 in
Depth
19 in
Details
Includes
Sides and backstops
Number of Drawers
1
Color
Black
Drawer Load Rating
100 lbs
Material
Steel
Load Capacity
750 lbs
Finish
Powder coat
Item
Table & Cart
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Table with 3 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 25in W x 19in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.