
Utility Table, Three Shelf with 1 Drawer, 20 in W x 31 in H x 28 in D, Gray
Mfr # TU-2028-3-1D-C5
Zoro # G522720667
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
500 lbs
Width
28 in
Depth
20 in
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2028-3-1D-C5
Zoro #
G522720667
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Depth
20 in
Height
34 in
Details
Load Capacity
500 lbs
Material
Steel
Finish
Powder coat
Item
Table & Cart
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.