
Utility Table, Three Shelf with 1 Drawer, 24 in W x 36 in D x 31 in H, Putty
Mfr # TU-2436-3-1D-C3
Zoro # G922716406
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Drawer Height
5
Includes
Sides and backstops
Depth
36 in
Drawer Width
13.75 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-3-1D-C3
Zoro #
G922716406
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Depth
36 in
Drawer Width
13.75 in
Width
24 in
Drawer Depth
16.25 in
Height
34 in
Details
Includes
Sides and backstops
Color
Putty
Caster Material
3" rubber
Finish
Powder coat
Assembled/Unassembled
Assembled
Number of Drawers
1
Drawer Load Rating
100 lbs
Item
Table & Cart
Caster Type
4 Swivel
Load Capacity
300 lbs
Material
Steel
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.