
Utility Table, Three Shelf with Drawer, 23 in W x 24 in D x 31 in H, Light Blue
Mfr # TU-2324-3-1D-C5
Zoro # G622720420
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Includes
Sides and backstops
Width
24 in
Number of Drawers
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-3-1D-C5
Zoro #
G622720420
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Height
34 in
Drawer Height
5
Depth
23 in
Details
Finish
Powder coat
Item
Table & Cart
Includes
Sides and backstops
Number of Drawers
1
Material
Steel
Assembled/Unassembled
Assembled
Caster Material
5" rubber
Drawer Load Rating
100 lbs
Load Capacity
500 lbs
Color
Light Blue
Caster Type
4 Swivel
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.