
Utility Table, Two Shelf, 24 in W x 36 in D x 31 in H, Putty
Mfr # TU-2436-2
Zoro # G322718352
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
750 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-2
Zoro #
G322718352
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
36 in
Height
31 in
Details
Load Capacity
750 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Color
Putty
Item
Table & Cart
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.