Zoro Homepage

Utility Table, Two Shelf, 24 in W x 36 in D x 31 in H, Red

  • Mfr # TU-2436-2

  • Zoro # G122717463


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
750 lbs
Material
Steel
Height
31 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2
Zoro #
G122717463
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Depth
36 in
Width
24 in

Details

Color
Red
Load Capacity
750 lbs
Material
Steel
Includes
Sides and backstops
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Table & Cart

Description

All welded steel, Heavy Duty Utility Table with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.