
Utility Table, Two Shelf Two Drawer, 23 in W x 24 in D x 31 in H, Light Blue
Mfr # TU-2324-2-2D
Zoro # G622720482
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Drawer Height
5
Drawer Width
13.75 in
Number of Drawers
2
Height
31 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-2D
Zoro #
G622720482
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Width
13.75 in
Height
31 in
Drawer Depth
16.25 in
Depth
23 in
Width
24 in
Details
Number of Drawers
2
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Item
Table & Cart
Load Capacity
750 lbs
Drawer Load Rating
100 lbs
Finish
Powder coat
Color
Light Blue
Material
Steel
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 2 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 24in W x 23in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.