
Utility Table, Two Shelf with 2 Drawers, 23 in W x 24 in D x 31 in H, Gray
Mfr # TU-2324-2-2D-C5
Zoro # G222715826
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Material
Steel
Load Capacity
500 lbs
Depth
23 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2324-2-2D-C5
Zoro #
G222715826
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
23 in
Height
34 in
Details
Material
Steel
Load Capacity
500 lbs
Color
Gray
Item
Table & Cart
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.