
Utility Table, Two Shelf with 3 Drawers, 20 in W x 31 in H x 28 in D, Black
Mfr # TU-2028-2-3D-C5
Zoro # G422737512
product price:Â $475.99
/eaKey Features
Drawer Load Rating
100 lbs
Overall Width
28 in
Number of Drawers
3
Drawer Height
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2028-2-3D-C5
Zoro #
G422737512
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Drawer Height
5
Depth
20 in
Drawer Width
13.75 in
Overall Height
34 in
Drawer Depth
16.25 in
Details
Drawer Load Rating
100 lbs
Number of Drawers
3
Material
Steel
Item
Table & Cart
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Caster Material
5" rubber
Color
Black
Includes
Sides and backstops
Load Capacity
500 lbs
Finish
Powder coat
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.