Utility Table, Two Shelf with 3 Drawers, 20 in W x 31 in H x 28 in D, Light Blue

  • Mfr # TU-2028-2-3D-C5

  • Zoro # G022718812


product price: $475.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Drawer Depth
16.25 in
Finish
Powder coat
Drawer Width
13.75 in
Height
34 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2028-2-3D-C5
Zoro #
G022718812
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Drawer Width
13.75 in
Height
34 in
Drawer Height
5
Depth
20 in
Width
28 in

Details

Finish
Powder coat
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Caster Material
5" rubber
Load Capacity
500 lbs
Includes
Sides and backstops
Color
Light Blue
Item
Table & Cart
Number of Drawers
3
Material
Steel
Caster Type
4 Swivel

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.