
Utility Table, Two Shelf with 3 Drawers, 20 in W x 31 in H x 28 in D, Putty
Mfr # TU-2028-2-3D-C5
Zoro # G522719319
product price: $475.99
/eaKey Features
Includes
Sides and backstops
Width
28 in
Height
34 in
Drawer Load Rating
100 lbs
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2028-2-3D-C5
Zoro #
G522719319
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Height
34 in
Depth
20 in
Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in
Details
Includes
Sides and backstops
Drawer Load Rating
100 lbs
Color
Putty
Load Capacity
500 lbs
Material
Steel
Finish
Powder coat
Item
Table & Cart
Caster Material
5" rubber
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Number of Drawers
3
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.