Utility Table, Two Shelf with 3 Drawers, 24 in W x 36 in D x 31 in H, Black

  • Mfr # TU-2436-2-3D-C3

  • Zoro # G422737154


product price: $526.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Caster Material
3" rubber
Depth
36 in
Drawer Load Rating
100 lbs
Caster Type
4 Swivel
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-3D-C3
Zoro #
G422737154
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Drawer Width
13.75 in
Overall Height
34 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Width
24 in

Details

Caster Material
3" rubber
Drawer Load Rating
100 lbs
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Load Capacity
300 lbs
Color
Black
Includes
Sides and backstops
Number of Drawers
3
Finish
Powder coat
Item
Table & Cart
Material
Steel

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.