
Utility Table, Two Shelf with 3 Drawers, 24 in W x 36 in D x 31 in H, Gray
Mfr # TU-2436-2-3D-C3
Zoro # G822720503
product price:Â $526.99
/eaKey Features
Width
24 in
Height
34 in
Load Capacity
300 lbs
Depth
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2436-2-3D-C3
Zoro #
G822720503
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
34 in
Depth
36 in
Details
Item
Table & Cart
Load Capacity
300 lbs
Color
Gray
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.