
Utility Table, Two Shelf with 3 Drawers, 24 in W x 36 in D x 31 in H, Light Blue
Mfr # TU-2436-2-3D-C3
Zoro # G122719658
product price: $526.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Includes
Sides and backstops
Height
34 in
Depth
36 in
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-2-3D-C3
Zoro #
G122719658
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Depth
36 in
Width
24 in
Drawer Height
5
Drawer Depth
16.25 in
Drawer Width
13.75 in
Details
Includes
Sides and backstops
Finish
Powder coat
Material
Steel
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Load Capacity
300 lbs
Color
Light Blue
Number of Drawers
3
Drawer Load Rating
100 lbs
Caster Material
3" rubber
Item
Table & Cart
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.