
Utility Table, Two Shelf with Drawer, 25 in W x 19 in D x 31 in H, Gray
Mfr # TU-1925-2-1D
Zoro # G322720744
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Depth
19 in
Width
25 in
Height
31 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1925-2-1D
Zoro #
G322720744
UPC #
-
Country of Origin
United States
Dimensions
Depth
19 in
Width
25 in
Height
31 in
Details
Item
Table & Cart
Finish
Powder coat
Color
Gray
Load Capacity
750 lbs
Material
Steel
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 25in W x 19in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.