
Utility Table, Two-Shelf with Two Drawers, 25 in W x 19 in D x 34 in H, Light Blue
Mfr # TU-1925-2-2D-C5
Zoro # G722720153
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Caster Material
5" rubber
Material
Steel
Drawer Height
5
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-1925-2-2D-C5
Zoro #
G722720153
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Drawer Height
5
Drawer Depth
16.25 in
Width
25 in
Depth
19 in
Drawer Width
13.75 in
Details
Caster Material
5" rubber
Material
Steel
Color
Light Blue
Number of Drawers
2
Caster Type
4 Swivel
Item
Table & Cart
Finish
Powder coat
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Load Capacity
500 lbs
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.