Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Table, Two-Shelf with Two Drawers, 25 in W x 19 in D x 34 in H, Red

  • Mfr # TU-1925-2-2D-C5

  • Zoro # G522715243


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Drawer Width
13.75 in
Material
Steel
Drawer Height
5
Load Capacity
500 lbs
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1925-2-2D-C5
Zoro #
G522715243
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
16.25 in
Width
25 in
Depth
19 in
Height
34 in

Details

Material
Steel
Load Capacity
500 lbs
Number of Drawers
2
Finish
Powder coat
Caster Material
5" rubber
Drawer Load Rating
100 lbs
Caster Type
4 Swivel
Color
Red
Includes
Sides and backstops
Item
Table & Cart
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.